Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
Transformer Siemens
References
siemens:
6EP1931-2DC31
rubix:
256A1650
Product details
Technical specifications
Product details : SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.00
excl. VAT
/
Each
£
309.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
SIEMENS 6EP1331-5BA10 POWER SUPPLY SITOP PSU100C 24V/13A
SIEMENS POWER SUPPLY 6EP1331-5BA00
LEGRAND Control Transformer 44268
SIEMENS POWER SUPPLY 6EP34368SB000AY0
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
LEGRAND TRANSFORMER 160VA 044264
LEGRAND 44262 PRI 230 - 400V S115-230V 63VA
FESTO 8149580 POWER SUPPLY UNIT
FESTO 8149584 POWER SUPPLY UNIT
WEIDMULLER POWER SUPPLY 1469480000
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
FESTO 8149583 POWER SUPPLY UNIT
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA