Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
WEIDMULLER POWER SUPPLY 1469480000
WEIDMULLER POWER SUPPLY 1469480000
Transformer Weidmuller
References
weidmuller:
1469480000
rubix:
128A5327
ean:
4050118275476
Product details
Technical specifications
Product details : WEIDMULLER POWER SUPPLY 1469480000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.34
excl. VAT
/
Each
£
186.41
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
ENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU
FESTO 8149580 POWER SUPPLY UNIT
LEGRAND Control Transformer 44268
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
PULS POWER SUPPLY ML100.100
FESTO 8149584 POWER SUPPLY UNIT
SIEMENS MODULE 6EP1931-2EC21
FESTO 8149583 POWER SUPPLY UNIT
SIEMENS PSE200U 24V 10A 6EP19612BA21
SIEMENS 6EP13341LB00 POWER SUPPLY
FESTO 8149581 POWER SUPPLY UNIT
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
SIEMENS POWER SUPPLY 6EP1331-5BA00
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A