Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
SIEMENS POWER SUPPLY 6EP1331-5BA00
SIEMENS POWER SUPPLY 6EP1331-5BA00
Transformer Siemens
References
siemens:
6EP1331-5BA00
rubix:
162A0230
ean:
4025515152590
Product details
Technical specifications
Product details : SIEMENS POWER SUPPLY 6EP1331-5BA00
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.63
excl. VAT
/
Each
£
65.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRAND 44231 24V TRANSFORMER
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
SIEMENS 6EP19612BA41 POWER SUPPLY
ACEL PORT TRFORMER 3.3KVA AC0618
FESTO 8149581 POWER SUPPLY UNIT
LEGRAND 63VA TRANSFORMER 044232
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
ENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU
SIEMENS MODULE 6EP1931-2EC21
FESTO 8149583 POWER SUPPLY UNIT
SIEMENS POWER SUPPLY 6EP34368SB000AY0
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA
FESTO 8149580 POWER SUPPLY UNIT