Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
PHOENIXCON 1403959 CONTACT FEMALE 4WAY M12 SENSOR ACTUATOR CABLE 10M
PHOENIXCON 1403959 CONTACT FEMALE 4WAY M12 SENSOR ACTUATOR CABLE 10M
Electrical components and accessories Phoenix Contact
References
phoenix contact:
CX1403959
rubix:
274A3556
manufacturer :
1403959
Product details
Technical specifications
Product details : PHOENIXCON 1403959 CONTACT FEMALE 4WAY M12 SENSOR ACTUATOR CABLE 10M
Technical specifications
Attributes
Voltage
250
V
Amperage
4
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.22
excl. VAT
/
Each
£
41.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZN10E-02P06-X367 IZN10E IONIZER NOZZLE TYPE
CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MM
HAGER LTD KLDS6 LIGHTING DISTRIBUTION SYSTEM
HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
CENTAUR PVC CMXT 32W 75MMX50MM MAXI TRUNKING WHITE (L)3 M X (H)75 MM X
SCOLMORE INTERNATIONAL LIMITED MM465WH TELEPHONE SECONDARY MODULE - WH
SIEMENS 6EP1333-2BA20 POWER SUPPLY, DIN-RAIL, 24V, 5A, 120W
SIEMENS SIRIUS S00 MPCB 3RV1011-1AA10
SIEMENS CONTACTOR 2NO+2NC CONT 230V COIL945A 3RH1122-1AP00
CENTAUR PVC AFT 4 FLAT TEE
NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50
CENTAUR PVC CR 2W M25/M20 REDUCER WHITE (DIA)25 MM
MCG DL4 240V SINGLE PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)10
SMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS AUXILLARY CONTACT 3TY7561-1AA00