HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
Standard Contactors
See technical informationSee documentsReferences
Hager:ESC440
Rubix:234A8476

Documents
Product details : HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
Contactor 40A, 4NO, 230V (W)52.5 mm
Technical specifications
Attributes
| Type | contactor |
|---|---|
| Voltage | 400/440 V |
| Amperage | 40 A |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
