• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50

NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50

Lockring

See technical information

References

Niglon:LRS6G
Rubix:229A9596
brand logo
brand logo

Technical specifications

Type2in. bs 4568, bs 31

Product details : NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50


Milled edge lock ring

Technical specifications


Attributes
Type2in. bs 4568, bs 31
Show UNSPSC/ECL@SS
£ 206.06 excl. VAT
/ Each
£ 247.27 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZT42-232D3AHL-NN IZT40/41/42 IONIZER SEPARATE CONTROLLERSMC IZT41-58D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MMCENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MMCENTAUR PVC CES 32W 75MMX50MM END CAP WHITENIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100CENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MMSMC IZT41-82D38HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSIEMENS SIRIUS S00 MPCB 3RV1011-1JA10SE ZBA709 XB TRANSPARENT TRIPLE BOOTHAGER LTD KLDS12 12W LIGHTING MARSHALING BOXCENTAUR PVC CCL 0B OVERLAPPING LID BLACK (DIA)85 MMCENTAUR PVC CIB 20B 20MM INSPECTION BEND BLACK (DIA)20 MMSMC IZT41-22D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC MIB 2W 25MMX16MM INTERNAL BEND
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap