MCG DL4 240V SINGLE PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)10
Direct On-line Starter
See technical informationSee documentsReferences
MCG Industrial:DL4240V
Rubix:234A6134

Documents
Product details : MCG DL4 240V SINGLE PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)10
Strengths
•Robust Enclosure
Pre-wired Contactor
PG16 Cable Entries
Pre-wired Contactor
PG16 Cable Entries
Applications
Suitable for applications where a metal starter is not suitable, i.e., dockside areas, poultry sheds, chemical works etc.
Technical specifications
Attributes
| Type | direct on-line starter |
|---|---|
| Voltage | 240 V |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
- Delivery usually within ( 3 ) days
