Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
SIEMENS PSE200U 24V 10A 6EP19612BA21
SIEMENS PSE200U 24V 10A 6EP19612BA21
Transformer Siemens
References
siemens:
6EP1961-2BA21
rubix:
162A1147
ean:
4025515152668
Product details
Technical specifications
Product details : SIEMENS PSE200U 24V 10A 6EP19612BA21
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.20
excl. VAT
/
Each
£
203.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8149583 POWER SUPPLY UNIT
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
FESTO 8149584 POWER SUPPLY UNIT
ENGEX ACCESSORIES GX-SET1500/2 TRANSFORMER 1500VA 2 X 110V OUTPU
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
FESTO 8149582 POWER SUPPLY UNIT
DEFENDER TRANSFORMER 1500VA/2 E201512
LEGRAND 044265 PRI 230 - 400V S115-230V 250VA
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
LEGRAND TRANSFORMER 160VA 044264
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
SIEMENS 6EP13341LB00 POWER SUPPLY
FESTO 8149581 POWER SUPPLY UNIT
FESTO 8149580 POWER SUPPLY UNIT