Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
FESTO 8149582 POWER SUPPLY UNIT
FESTO 8149582 POWER SUPPLY UNIT
Transformer Festo
References
festo:
CACN-3A-1-20-G2
rubix:
390A5147
manufacturer :
8149582
ean:
4052568572198
Product details
Technical specifications
Product details : FESTO 8149582 POWER SUPPLY UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
522.09
excl. VAT
/
Each
£
626.51
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEGRAND TRANSFORMER 160VA 044264
FESTO 8149585 POWER SUPPLY UNIT
ENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU
DEFENDER TRANSFORMER 1500VA/2 E201512
SIEMENS POWER SUPPLY 6EP1331-5BA00
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
LEGRAND Control Transformer 44268
SIEMENS 6ES77980GA050XA0 POWER SUPPLY
LEGRAND 44231 24V TRANSFORMER
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
WEIDMULLER POWER SUPPLY 1469480000
SIEMENS PSE200U 24V 10A 6EP19612BA21
FESTO 8149580 POWER SUPPLY UNIT
LEGRAND 63VA TRANSFORMER 044232