Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
Transformer MCG Industrial
References
mcg industrial:
CM15002/CL
rubix:
211A2144
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
Portable Tool Transformer 1500VA (H)225 mm x (W)180 mm x (D)278 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.86
excl. VAT
/
Each
£
124.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 44262 PRI 230 - 400V S115-230V 63VA
ENGEX ACCESSORIES GX-SET1500/2 TRANSFORMER 1500VA 2 X 110V OUTPU
LEGRAND TRANSFORMER 160VA 044264
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
ENGEX ACCESSORIES GX-SET3300/2 TRANSFORMER 3300VA 2 X 110V OUTPU
PULS POWER SUPPLY ML100.100
SIEMENS 6EP19612BA41 POWER SUPPLY
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
WEIDMULLER POWER SUPPLY 1469480000
FESTO 8149581 POWER SUPPLY UNIT
FESTO 8149580 POWER SUPPLY UNIT
LEGRAND 63VA TRANSFORMER 044232