Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SMC IZS40-820Z-06B IONIZER
SMC IZS40-820Z-06B IONIZER
Electrical components and accessories SMC
References
smc:
IZS40-820Z-06B
rubix:
260A6275
Product details
Technical specifications
Product details : SMC IZS40-820Z-06B IONIZER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,215.68
excl. VAT
/
Each
£
1,458.82
incl. VAT
Delivery usually within (
24
) days
Add to cart
Check our products from related categories
EMITEXEM06.004 RJ45 PLUGS MP8P8CPACK OF 100
IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
SMC IZG10-0803-02 IZG10 IONIZER GUN
CENTAUR PVC MFB 5W 50MMX25MM FLAT BEND
CENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MM
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
WIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MM
SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC AEC 4 EXTERNAL ANGLE C/W DIVIDERS
SMC IZT41-64D38HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M
SIEMENS SIRIUS S00CONTRELAY 3RH1911-1GA04
SMC IZT40-58D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER