Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
Screwed Lockring
References
centaur manufacturing:
CLR20R
rubix:
234A6325
Technical specifications
Type
Screwed Lockring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
Strengths
•Suitable for 20 mm external threads
Technical specifications
Attributes
Type
Screwed Lockring
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.57
excl. VAT
/
Each
£
0.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8095158 H-RAIL MOUNTING
CENTAUR PVC CIC 22W 50MMX50MM INTERNAL COUPLER WHITE
SMC IZT41-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
WAGO TERMBLOCK CONNECTOR 221-415
HAGER GD102E 2 MODULE ENCLOSURE (H)160 MM X (W)55 MM X (D)94 MM
CENTAUR PVC MEB 5W 50MMX25MM EXTERNAL BEND
SMC IZF10R-P-B IZF10 IONIZER FAN TYPE
SMC IZN10E-02P06 IZN10E IONIZER NOZZLE TYPE
CENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
CENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MM
GREENBROOK ELECTRICAL ASCAN SMOKE CANISTER
HAGER WMMRJ45 RJ45 CAT6 UTP EURO EUROMODULES (H)50 MM X (W)25 MM
CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MM
SMC IZT42-190D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MM