Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MOELLER LEGEND PLATE MOUNT M22S-ST-X
MOELLER LEGEND PLATE MOUNT M22S-ST-X
Electrical components and accessories Moeller (Eaton)
References
moeller (eaton):
216392
rubix:
130A3537
Product details
Technical specifications
Product details : MOELLER LEGEND PLATE MOUNT M22S-ST-X
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.63
excl. VAT
/
Each
£
0.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT42-112D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CSC 20W 20MM STRAIGHT COUPLING WHITE (DIA)20 MM
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
SMC IZT42-34D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MT 1-1W CMT 1 EQUAL TEE
MCG SEL1415 110V 14 MTR 1.5MM YELLOW BS4343 EXTENSION LEA (L)14 M X (D
MKELECTRIC FRAME 2 GANG 4 MOD K3704
SMC IZT42-82D38HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MEB 3W 38MMX16MM EXTERNAL BEND
SMC IZG10-0803-01 IZG10 IONIZER GUN
CENTAUR PVC OUTLET BOX 20-CRB-13B
SMC IZT40-46D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50
SMC IZT43-D36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SIEMENS METAL 3-FOLD HOLDER 3SU15500AA100AA0