MCG SEL1415 110V 14 MTR 1.5MM YELLOW BS4343 EXTENSION LEA (L)14 M X (D
Site Extension Lead
See technical informationSee documentsReferences
MCG Industrial:SEL1415110V
Rubix:234A6170

Documents
Product details : MCG SEL1415 110V 14 MTR 1.5MM YELLOW BS4343 EXTENSION LEA (L)14 M X (D
Technical specifications
Attributes
| Type | site extension lead |
|---|---|
| Voltage | 110 V |
| Amperage | 16 A |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
- Delivery usually within ( 3 ) days
