• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. MKELECTRIC FRAME 2 GANG 4 MOD K3704

MKELECTRIC FRAME 2 GANG 4 MOD K3704

Grid Plus Grid Yoke

See technical information

References

MK (Honeywell):K3704
Rubix:161A3473
brand logo
brand logo

Technical specifications

Type4 gang

Product details : MKELECTRIC FRAME 2 GANG 4 MOD K3704


High quality grid frame
Grid frame earth terminal has 16mm2 cable capacity

Technical specifications


Attributes
Type4 gang
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CENTAUR PVC CFTT 33W 75MMX75MM FLAT TEE WHITETAMLEX BRACKET TB101-10SCHNEIDER GV4APN01 EXTENDED ROTARY HANDLECENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MMSMC IZT42-34D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CMA 20B 20MM MALE ADAPTOR C/W L/RING BLACK (DIA)20 MMMCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM XCENTAUR PVC 20 CRB 6B 20MM INTERSECTION 4 WAY BOX BLACK (DIA)20 MMMCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM XCENTAUR PVC MC 5W 50MMX25MM COUPLEROMRON H3YN-4 200-230AC TIMER PLUG-IN 200-230VAC 3A 14 PIN MULTIFUNCTIOSIEMENS SIRIUSS0-S3CONTACTOR 3RH1921-1DA11MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM XGREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap