Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
ACEL PORT TRFORMER 3.3KVA AC0618
ACEL PORT TRFORMER 3.3KVA AC0618
Transformer ACEL
References
acel:
AC0618
rubix:
180A5989
Product details
Technical specifications
Product details : ACEL PORT TRFORMER 3.3KVA AC0618
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.87
excl. VAT
/
Each
£
146.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8149580 POWER SUPPLY UNIT
SIEMENS POWER SUPPLY 6EP34368SB000AY0
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
FESTO 8149585 POWER SUPPLY UNIT
LEGRAND 63VA TRANSFORMER 044232
FESTO 8149582 POWER SUPPLY UNIT
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
LEGRAND 44231 24V TRANSFORMER
LEGRAND Control Transformer 44268
SIEMENS SITOP PSU300S 40A 6EP1437-2BA20
SIEMENS MODULE 6EP1931-2EC21
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
SIEMENS 6EP33306SB000AY0 LOGO PSU 100-240VAC / 24VDC 0.6A
SIEMENS 6EP19612BA41 POWER SUPPLY