Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Transformer
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
Transformer Legrand
References
legrand:
044233
rubix:
226A7550
manufacturer :
LG-044233
ean:
3245060442330
Product details
Technical specifications
Product details : LEGRAND 044233 100VA DIN RAIL TRANS230V AC 400V AC PRIM 24V AC SECOND
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.90
excl. VAT
/
Each
£
128.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WEIDMULLER POWER SUPPLY 1469480000
ELECTROWIND P24030/16 3000VA 110V TO 230V TRANSFORMER 2X16A SOCKETS
FESTO 8149583 POWER SUPPLY UNIT
MCG CM15002/CL PORTABLE TOOL TRANSFORMER 1500VA
FESTO 8149584 POWER SUPPLY UNIT
LEGRAND SA 47022 FILTERED POWER SUPPLY SINGLE PHASE 230-400V AC 24V DC
SIEMENS 6EP1931-2DC31 29V DC INPUT DIN RAIL POWER SUPPLY
SIEMENS 6EP33316SB000AY0 24V POWER SUPPLY
LEGRAND 63VA TRANSFORMER 044232
PULS POWER SUPPLY ML100.100
SIEMENS POWER SUPPLY 6EP34368SB000AY0
SIEMENS MODULE 6EP1931-2EC21
LEGRAND 44234 PRI 230 - 400V S24-48V 160VA
SIEMENS POWER SUPPLY 6EP1331-5BA00
ACEL PORT TRFORMER 3.3KVA AC0618