GUARDMASTR SAFTEY SWITCH 440G-T27241

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440G-T27241
Rubix:129A2889
brand logo
Documents

Product details : GUARDMASTR SAFTEY SWITCH 440G-T27241


Product Family 440G TLS-GD2
Model Type TLS-2 GD2 Power to Lock
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts 1 Normally Closed, 1 Normally Open
Solenoid Voltage 24V AC/DC
Actuator Fully-Flex
Conduit Entry / Connection Type 12-Pin M23
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 357.77 excl. VAT
/ Each
£ 429.32 incl. VAT
  • Usually arrives within 14 working days