• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTER 440K-T11205 SAFETY SWITCH

GUARDMASTER 440K-T11205 SAFETY SWITCH

Safety switch Guardmaster

See technical information
References
Guardmaster:GU-440K-T11205
Rubix:203A7314
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTER 440K-T11205 SAFETY SWITCH


Actuator: Standard
Contact Type: Break Before Make
Housing Material: Plastic
Product Family: Trojan 5 Guardmaster

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 68.88 excl. VAT
/ Each
£ 82.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR SAFETY SWITCH 440N-Z21SS2BGUARDMASTR SENSAGUARD BARRE SWI 440N-Z21S17AGUARDMASTR SAFTEY SWITCH 440G-T27241GUARDMASTR SAFETY SWITCH GU-440E-A09125GUARDMASTR SAFTY SWITCH 440N-Z21S26HSALZER 4P100ASM 4 POLE 100A SURFACE MTG ISOLATOR (H)250 MM X (W)160 MMGUARDMASTR FLAT BLADE TONGUE GU-440K-C21096GUARDMASTR KEY 10 CODE C 440T-AKEYE100CGEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (WGUARDMASTR SAFETY SWITCH GU-440N-G02001GUARDMASTER 440N-G02058 MAGNETIC SAFETY SWITCH24 VDC 2NCGEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)GUARDMASTER 440N-G02023 FERROGUARD FRS6 2M 1NC 240AC 2AGUARDMASTR GAURDMASTER 440K-E33080SALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap