• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Switches for position monitoring
  6. Safety switch
  7. GUARDMASTR SIPHA SENSOR 440N-S32013

GUARDMASTR SIPHA SENSOR 440N-S32013

electric components

See technical information

References

Guardmaster:440N-S32013
Rubix:130A6960
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTR SIPHA SENSOR 440N-S32013


Sipha 1 Control 1No Auxiliary 1Nc Solid State 24V Screw Terminals 225Mm Housing

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 261.20 excl. VAT
/ Each
£ 313.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR FERROGUARD FRS GD2 440N-G02147GUARDMASTER 440N-Z21S16B PLASTIC 18MM BARREL SENSOREUROPA COMPONENTS PBS1+L 1 WAY EMPTY P/B STATION C/W LABELS (H)74 MM XMOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IEPILZ SAFETY RELAY 777301LGA SELECTRIC SSRI-32A 32A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 MGUARDMASTR SAFETY SWITCH GU-440N-G02155GUARDMASTR SIPHA SENSOR 440N-S32055SIEMENS 5SU13541KK16 BREAKER CIRCUIT 30MA 240V DIFF SWITCHGUARDMASTR LIFELINE 4 440E-L22BNSMGUARDMASTR RS-251-2016 440K-T11118GUARDMASTR GAURDMASTER 440N-G02149GEWISS GW70438P ISOLATOR HP INSUL. BOX 63A 4P EMERGENCY (H)200 MM X (WGUARDMASTR INTERLOCK 24VDC S/S 440N-G02156GUARDMASTR GAURDMASTER 440N-G02112
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap