• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTER SAFETY MAGNET 440N-ZLPREC

GUARDMASTER SAFETY MAGNET 440N-ZLPREC

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440N-ZLPREC
Rubix:200A9087
brand logo
brand logo
Documents

Product details : GUARDMASTER SAFETY MAGNET 440N-ZLPREC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 38.54 excl. VAT
/ Each
£ 46.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR SAFETY SWITCH GU-440K-T11147GUARDMASTR S1 SAFETY SWITCH 440N-S32022DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTINGGUARDMASTR CIRCUIT BREAKER 440N-G02090SALZER 4P32ASM 4 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM XEUROPA COMPONENTS PBS1+L 1 WAY EMPTY P/B STATION C/W LABELS (H)74 MM XGUARDMASTR SAFETY SWITCH GU-440N-G02028GUARDMASTR SAFETY SWITCH GU-440N-G02155GUARDMASTR TITAN TLS-2 24VAC/DC 440G-T27256GUARDMASTR 440T-AKEYE10TO INTERLOCK KEY STANDARD KEY CODE TOGUARDMASTR KEY 10 CODE C 440T-AKEYE100CGUARDMASTER 440T-MSCLE10TA TA SINGLE KEY CHAIN LOCKGUARDMASTR SAFETY SWITCH 440H-S34010GUARDMASTER GU440T-AKEYE100D SAFETY KEYGEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap