GUARDMASTER 440T-MSCLE10TA TA SINGLE KEY CHAIN LOCK

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440T-MSCLE10TA
Rubix:231A9918
brand logo
Documents

Product details : GUARDMASTER 440T-MSCLE10TA TA SINGLE KEY CHAIN LOCK


Spare part: True
Accessory: True
Type of accessory/spare part: Mechanical locking
Width: 48.5 mm
Height: 60 mm
Depth: 27.4 mm
Type of switch; Single access/chain lock, key trapped to release chainx
Operating temperature: -40 °C
Misalignment tolerance: ±10 mm (0.39 in.)
Key code 1 position 1: Code 1 position 1 - code T
Key code 1 position 2: Code 1 position 2 - code A
Key condition: Key trapped to release
Material Faceplate: 316L Stainless Steel
Torque to key: 14
Relative humidity: 95 %
Shear force to key: 15.1
Mechanical life operations: 200000

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 222.15 excl. VAT
/ Each
£ 266.58 incl. VAT
  • Usually arrives within 14 working days