• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTR KEY 10 CODE C 440T-AKEYE100C

GUARDMASTR KEY 10 CODE C 440T-AKEYE100C

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440T-AKEYE100C
Rubix:182A4783
brand logo
brand logo
Documents

Product details : GUARDMASTR KEY 10 CODE C 440T-AKEYE100C


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTR TROJAN 5 SAFTEY SWIT GU-440K-T11368GUARDMASTR SAFETY SWITCH GU-440K-T11147GUARDMASTR SAFETY SWITCH 440G-T27132SIEMENS 5SU13541KK16 BREAKER CIRCUIT 30MA 240V DIFF SWITCHSALZER 3P32ASM 3 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM XGUARDMASTER 440N-G02058 MAGNETIC SAFETY SWITCH24 VDC 2NCGUARDMASTR 440T-ASCBE140M INTERLOCK CODE BARREL,CODE,0MGUARDMASTR TROJAN 5 SAFTEY SWIT GU-440K-T11338GUARDMASTER RFID SENSAGUARD GU-440N-Z21S17HGUARDMASTER 440K-T11171 TROJAN6 SAFETY SWITCHEUROPA COMPONENTS PBS1+L 1 WAY EMPTY P/B STATION C/W LABELS (H)74 MM XLGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 MSCHNEIDER MAIN/EMG SW VCCF3GUARDMASTER 440G-S36005 SPARTAN TIME OPERATED SAFETY SWITCHSALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap