• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
GUARDMASTR TROJAN 5 SAFTEY SWIT GU-440K-T11338

GUARDMASTR TROJAN 5 SAFTEY SWIT GU-440K-T11338

Safety switch Guardmaster

See technical information
References
Guardmaster:GU-440K-T11338
Rubix:129A6535
brand logo
brand logo
brand logo
brand logo

Product details : GUARDMASTR TROJAN 5 SAFTEY SWIT GU-440K-T11338


Actuator: Fully Flex
Contact Type: Break Before Make

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 56.47 excl. VAT
/ Each
£ 67.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUARDMASTER 440N-Z21S17H SENSAGUARD,2NC 1NO,STDCODE,8PINDC QD,S/SGUARDMASTR INTERLOCK 24VDC S/S 440N-G02156GUARDMASTER 440N-G02023 FERROGUARD FRS6 2M 1NC 240AC 2ASALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM XMCG 2 Way Plastic Empty Pushbutton Station Grey IP65GUARDMASTR SAFETY SWITCH 440G-T27132SIEMENS 5SU13541KK16 BREAKER CIRCUIT 30MA 240V DIFF SWITCHGUARDMAS 440R-N23116 MRS126T 115V SAFETY RELAYGUARDMASTER 440T-MSCLE10TA TA SINGLE KEY CHAIN LOCKGUARDMASTR GUARDMASTER SWITH 440EL13137GUARDMASTR 440T-ACHA10 REPLACEMENT SPARE CHAIN CATCHGUARDMASTR SIPHA SAFETY SWITCH GU-440N-S32017GUARDMASTR SAFTY SWITCH 440N-Z21S26HEMERGENCY BREAK GLASS DOOR RELEASE GREENSCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap