GUARDMASTR SAFETY SWITCH 440G-T27132

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440G-T27132
Rubix:129A6524
brand logo
Documents

Product details : GUARDMASTR SAFETY SWITCH 440G-T27132


Product Family 440G TLS-GD2
Model Type TLS-2 GD2 Power to Lock
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts 1 Normally Closed, 1 Normally Open
Solenoid Voltage 110V AC/DC
Actuator No Actuator
Conduit Entry / Connection Type M20 Conduit
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 228.93 excl. VAT
/ Each
£ 274.72 incl. VAT
  • Delivery usually within ( 7 ) days