GUARDMASTR SAFTY SWITCH 440N-Z21S26H

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440N-Z21S26H
Rubix:130A0344
brand logo
Documents

Product details : GUARDMASTR SAFTY SWITCH 440N-Z21S26H


Size: 18 mm
Size: 30 mm
Size: 8 pin

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 135.38 excl. VAT
/ Each
£ 162.46 incl. VAT
  • Usually arrives within 14 working days