GUARDMASTR SAFETY SWITCH GU-440N-G02154

Safety switch Guardmaster

See technical information
References
Guardmaster:GU-440N-G02154
Rubix:129A7442
brand logo

Product details : GUARDMASTR SAFETY SWITCH GU-440N-G02154


Product Family Ferrogard
Housing Slim Stainless Steel Rectangular Switch & Actuator
General Description FerroGard FRS13, Non-contact, Magnetically Actuated, Safety Switch with (2) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contacts, 2A max at 250VAC Switching Capacity, (1) Normally Closed (N.C.) Aux Contact, Slim Stainless Steel Rectangular Switch & Actuator
Detailed Description Non-contact, Magnetically Actuated, Safety Switch with (2) Normally Closed (N.C.) Externally fused, Non-resettable Safety Contacts, (1) Normally Closed (N.C.) Auxiliary Contact, Slim Stainless Steel Rectangular Switch and Actuator
Actuator Type None
Safety Contacts 1 N.C.
Auxiliary Contacts 1 N.O.
Switching Capacity 2A max at 250 VAC
Connection 2 M Cable

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 168.18 excl. VAT
/ Each
£ 201.82 incl. VAT
  • In stock: Next day delivery