References
Gewiss:GW70436P
Rubix:154A1673
Documents
Product details : GEWISS 32A ISOLATOR SWITCH GW70436P
Isolator HP Insul. Box 32A 4P Emergency (H)150 mm x (W)125 mm x (D)75.5 mm
Technical specifications
Attributes
| Max. switching current | 32 A |
|---|---|
| Degree of protection (IP) | multiple ip |
| Length | 125 mm |
| Width | 92.3 mm |
| Height | 150 mm |
| Standard | ce |
| Material | insulation |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
- Delivery usually within ( 3 ) days

