GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
70 RT HP
See technical informationSee documentsReferences
Gewiss:GW70435P
Rubix:234A8164
Documents
Product details : GEWISS GW70435P ISOLATOR HP INSUL BOX 32A 3P EMERGENCY (H)150 MM X (W)
Isolator HP Insul Box 32A 3P Emergency (H)150 mm x (W)125 mm x (D)75.5 mm
Technical specifications
Attributes
| Max. switching current | 32 A |
|---|---|
| Degree of protection (IP) | multiple ip |
| Length | 125 mm |
| Width | 92.3 mm |
| Height | 150 mm |
| Standard | ce |
| Material | insulation |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.49 excl. VAT
/ Each
£ 38.99 incl. VAT
- Delivery usually within ( 3 ) days

