Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Miscellaneous maintenance
(255)
See Miscellaneous maintenance
< Back
Rubix Categories
Maintenance & Repairs
Miscellaneous maintenance
Miscellaneous maintenance
Maintenance requisites
Cable marker
LEGRAND 038217 CABLE MARKER 7 0.5 TO 1.5MM
LEGRAND 038217 CABLE MARKER 7 0.5 TO 1.5MM
Cable marker Legrand
References
legrand:
038217
rubix:
253A3099
manufacturer :
LG-038217
ean:
3245060382179
Product details
Technical specifications
Product details : LEGRAND 038217 CABLE MARKER 7 0.5 TO 1.5MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.02
excl. VAT
/
Each
£
0.02
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
LEGRAND 038228 CABLE MARKER 8 1.5MM TO 2.5MM
LEGRAND 038227 CABLE MARKER 7 1.5 TO 2.5MM
LEGRAND 038225 CABLE MARKER 5 1.5 TO 2.5MM
LEGRAND 038226 CABLE MARKER 6 1.5 TO 2.5MM
HELLERMANN TJC1-3 APPLICATOR TOOL
LEGRAND 038224 CABLE MARKER 4 1.5 TO 2.5MM
HELLERMANN LETTER E SIZE C 515-02059
LEGRAND 038223 CABLE MARKER 1.5 TO 2.5MM
LEGRAND 038320 CABLE MARKER U 0.5 TO 1.5MM
LEGRAND 038221 CABLE MARKER 1 1.5 TO 2.5MM
SPARTEX 895097 WORK-SITE TRACING COLOUR RED - 500 ML
AMBERSIL 20387-AA ACRYLIC MARKER PEN RED
MARKAL 096222 DURA-INK 25 RED MEDIUM
MARKAL 81022 PAINTSTIK RED H GROSS
BLACK FINE LINE TIP MARKER PEN (BOX 10)