Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Miscellaneous maintenance
(255)
See Miscellaneous maintenance
< Back
Rubix Categories
Maintenance & Repairs
Miscellaneous maintenance
Miscellaneous maintenance
Maintenance requisites
Cable marker
LEGRAND 038223 CABLE MARKER 1.5 TO 2.5MM
LEGRAND 038223 CABLE MARKER 1.5 TO 2.5MM
Cable marker Legrand
References
legrand:
038223
rubix:
253A3110
manufacturer :
LG-038223
ean:
3245060382230
Product details
Technical specifications
Product details : LEGRAND 038223 CABLE MARKER 1.5 TO 2.5MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.20
excl. VAT
/
Each
£
0.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
LEGRAND 038227 CABLE MARKER 7 1.5 TO 2.5MM
LEGRAND 038217 CABLE MARKER 7 0.5 TO 1.5MM
LEGRAND 038226 CABLE MARKER 6 1.5 TO 2.5MM
LEGRAND 038320 CABLE MARKER U 0.5 TO 1.5MM
HELLERMANN TJC1-3 APPLICATOR TOOL
LEGRAND 038221 CABLE MARKER 1 1.5 TO 2.5MM
LEGRAND 038224 CABLE MARKER 4 1.5 TO 2.5MM
LEGRAND 038225 CABLE MARKER 5 1.5 TO 2.5MM
HELLERMANN LETTER E SIZE C 515-02059
LEGRAND 038228 CABLE MARKER 8 1.5MM TO 2.5MM
STANLEY CHALK REFILL RED 225G 1-47-804
E-8280 UV SECURITAS MARKER
MARKAL 096825 VALVE ACTION MARKER BLUE
SHARPIE S0810840 RETRACTABLE PERMANENT MARKER FINE BLACK TUCK X 12
MARKAL 096961 PRO-LINE HP MARKER YELLOW