Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES 24000701003 CONNECT 240 70MM EC FOR 351-355,533-534,341-345
NORRES 24000701003 CONNECT 240 70MM EC FOR 351-355,533-534,341-345
Accessory for industrial hoses Norres
References
norres:
240-0070-1003
rubix:
242A7637
manufacturer :
24000701003
ean:
4049645033703
Product details
Technical specifications
Product details : NORRES 24000701003 CONNECT 240 70MM EC FOR 351-355,533-534,341-345
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.93
excl. VAT
/
Each
£
32.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER RAP216X POLYPROP CLAMP 16MM
FIRECHIEF 103-1031 HKB2 STEEL HYDRANT KEY AND BAR
PARKER MANUAL-PRE-ASSY-TOOL VOMO22LX
LEGRIS HOSE CLIP CLIP10 00
NORRES 240-0050-0000 CONNECT 240
PARKER MANUAL-PRE-ASSY-TOOL VOMO10LX
JUBILEE 6MS CLIP 6 MS 110-140MM
JUBILEE M00SS CLIP M00 304SS 11-16MM
JUBILEE 1MMS CLIP 1M MS 32-45MM
JUBILEE 1-MS WORM DRIVE HOSE CLIP MILD STEEL BZP 1 25-35MM
FESTO 4965020 FLANGE MOUNTING
JUBILEE 3XSS CLIP 3X 304SS 60-80MM
JUBILEE 3XMS CLIP 3X MS 60-80MM
LEGRIS HOSE CLIP CLIP-08-00
JUBILEE 00SS CLIP 00 304SS 13-20MM