References
Rocol:Z30 FLUID 5L
Rubix:318436
Manufacturer :37022
EAN:5024747370221

Documents
Product details : ROCOL 37022 Z 30 FLUID 5L
Outdoor, long-lasting, waxy corrosion preventative.
Heavy duty waxy film for long term outdoor corrosion protection of various machinery parts.
Strengths
Good dewatering properties. Good penetration. Thin, flexible film - does not crack or chip. Does not contain silicones or chlorinated solvents. Dry film - doesn't attract dirt or dust. Ideal protection for components in storage and transit. Temperature range of -20ºC to +110ºC.
Applications
Heavy duty waxy film for long term outdoor corrosion protection of various machinery parts.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Colour | brown |
| Max. Operation temperature | 110 °C |
| Corrosion Resistance | yes |
Show UNSPSC/ECL@SS
£ 215.76 excl. VAT
/ Each
£ 258.91 incl. VAT
- In stock: Next day delivery