GPC CAGE-STATIC SCS03Z


Galvanised Security Cages

References
gpc industries:SCS03Z
rubix:169A6994
brand logo
brand logo
Technical specifications
Height1680 mm
Width700 mm
Depth700 mm
See all Specifications

Product details : GPC CAGE-STATIC SCS03Z


Strengths

Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details

Technical specifications


Attributes
Height1680 mm
Width700 mm
Depth700 mm
ColourYellow
Show UNSPSC/ECL@SS
£ 1,931.05 excl. VAT
/ Each
£ 2,317.26 incl. VAT
  • Delivery usually within ( 21 ) days