Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
GPC GTP11 GALVANISED TOTE PAN 25KG
GPC GTP11 GALVANISED TOTE PAN 25KG
Galvanised Tote Pan
References
gpc industries:
GTP11
rubix:
228A0480
Technical specifications
Length
305
mm
Width
255
mm
Height
150
mm
Product details
Technical specifications
Product details : GPC GTP11 GALVANISED TOTE PAN 25KG
Fully welded construction
Distance between uprights: 160mm
5 Support Bars: 400, 550, 700, 850 & 1000mm
Mobile on 100mm swivelcastors (2 braked)
A Fork Lift will be neededto unload these units
Technical specifications
Attributes
Length
305
mm
Width
255
mm
Height
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.30
excl. VAT
/
Each
£
54.36
incl. VAT
Delivery usually within (
21
) days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECSO403011CRED EURO CONTAINER - 400 X 300 X 118 - RED 400 X 30
"SPARTEX 420008060606A SW CARTONS BUFF 6X6X6"" 152X152X152MM PK 25"
SPARTEX ECLI604023 EURO CONTAINER WITH LID - 600 X 400 X 235 600 X 400
SPARTEX ECSO302011CGREY EURO CONTAINER - 300 X 200 X 118 - GREY 300 X
SPARTEX SN604015 STACK & NEST CONTAINERS - 600 X 400 X 150 600 X 400 X
SPARTEX ECOH604045G EURO CONTAINER - 600 X 400 X 450 - GREY 600 X 400
SPARTEX ECSO403011CBLUE EURO CONTAINER - 400 X 300 X 118 - BLUE 400 X
SPARTEX ECLI604018 EURO CONTAINER WITH LID - 600 X 400 X 185 600 X 400
"SPARTEX 4200081294 SW CARTONS BUFF 12X9X4"" 305X229X102MM PK 25"
"SPARTEX 420008181210 SW CARTONS BUFF 18X12X10"" 454X305X254MM PK25"
RAACO136143ASSORTER 6-12
BOTT 02513018 5 COMP T/BOX & BRACKETS 02513018.19
SPARTEX SB002 STEEL BIN 455 X 305 X 150H 455 X 305 X 150
BOTT MADIA 4 COMP 600 X 170 X 206 RAL 7016 02513004.19
BOTT TILT BOX KIT 3 X 6 COMP 02513044.19