BOTT 02513018 5 COMP T/BOX & BRACKETS 02513018.19


Tilt box 5 compartments with perfo holding brackets WxDxH: 600x142x168mm plastic / RAL 7016

References
bott:02513018.19
rubix:2599158
brand logo
brand logo
Technical specifications
Length600 mm
Width142 mm
Height168 mm
See all Specifications

Product details : BOTT 02513018 5 COMP T/BOX & BRACKETS 02513018.19


Tilt box 5 compartments with perfo holding brackets. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip and brackets to use on perfo panels. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width142 mm
Height168 mm
Model2513018
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
  • Usually arrives within 14 working days