ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 32R

Gamma Combat Trouser

See technical informationSee documents

References

Orbit International:PCENCT-32
Rubix:2007159
EAN:5054011124915
brand logo

Technical specifications

Colouryellow
Size32
Class EN204711
See all Specifications

Documents

Product details : ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 32R


Combat trousers with zip and button fastening and belt loops on the waist band. Elasticated on both sides of the waistband. Two front slant side pockets, a front mobile phone pocket, a side leg pocket and two back pockets, all flaps have plastic press studs. Internal knee patch pockets and sewn on reflective tape.

Strengths

•80% Polyester
•20% Cotton
•One leg and mobile phone pocket
•Button and zip front

Technical specifications


Attributes
Colouryellow
Size32
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Materialfabric (80% polyester,20% cotton)
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
  • Delivery usually within ( 3 ) days

Size