Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU44 UK10
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU44 UK10
Garibaldi shoe
References
base protection:
CA-B0155-PWA-44
rubix:
389A0834
ean:
8034003170981
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU44 UK10
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Black
Main material
Leather
Material
Suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.10
excl. VAT
/
Each
£
55.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU48 UK13
PORTWEST FW16BKR44 WELTED BOOT SBP BLACK SIZE 44/10
UVEX 84482 1 BUSINESS LEATHER S3L FO SR ESD SHOE BLACK EU44 UK10 W11
U-POWER UE10013-41 SAFE RS S3 SRC BLK BOOT SIZE 41/7
PORTWEST FC10BKR41 COMPOSITELITE BOOT BLACK SIZE 41/7
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU42 UK8
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU42 UK8
JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU38 UK5
JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU40 UK6.5
PORTWEST TRAINERS COMPTRNRBLK/BLUE-47
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU47 UK12
GISS 861946 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 39/6
HECKEL 62553 SUXXEED S3L FO SR SHOE BLACK/GREY/RED EU38 UK5
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU48 UK13
U-POWER RL10574-48 COAST S3 SRC CI ESD BLK BOOT SIZE 48/13