References
SMC:M-5GH
Rubix:122A8568
Manufacturer :M-5GH
EAN:3618035941952

Documents
Product details : SMC M-5GH FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Gasket and plug for M/MS miniature fittings Available for series M3, M5 and MS5
Model: M-5GH (Port Size M5X0.8, Gasket)
Model: M-5GH (Port Size M5X0.8, Gasket)
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | nylon 66;gf 30% |
| Profile | m-5 |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 100 pieces
£ 25.20 incl. VAT
- Delivery usually within ( 4 ) days