FESTO 186157 PUSH-IN T-FITTING QST-G1/8-4


Push-In T-Fitting

References
festo:QST-G1/8-4
rubix:117A8927
manufacturer :186157
ean:4052568039615
QST-G1/8-4 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186157 PUSH-IN T-FITTING QST-G1/8-4


Push-in T-fitting QST-G1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x90x20 mm
Logistic Weight15,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 53.50 excl. VAT
/ 10 pieces
£ 64.20 incl. VAT
  • Delivery usually within ( 11 ) days