References
SMC:KQ2F06-G02N
Rubix:393A7578
Manufacturer :KQ2F06-G02N

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : SMC KQ2F06-G02N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | 6 |
| Connection 2 | 1/4 |
| Max. temperature | 60 °C |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days