References
Festo:OS-PK-3
Rubix:106A7223
Manufacturer :6684
EAN:4052568008734

Documents
Product details : FESTO 6684 OR GATE OS-PK-3
OR gate OS-PK-3 Valve function=OR function, Pneumatic Connection, port 1=PK-3, Pneumatic Connection, port 2=PK-3, Mounting type=with through hole, Standard nominal flow rate=120 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x25x14 mm |
|---|---|
| Logistic Weight | 8,1 g |
| Type of coupling | pk-3 |
| Type | logic element os |
Show UNSPSC/ECL@SS
£ 36.13 excl. VAT
/ Each
£ 43.36 incl. VAT
- Delivery usually within ( 2 ) days