SMC ASP530F-N03-11S SPEED CONTROLLER WITH PILOT CHECK VALVE
Speed Controller
See technical informationSee documentsReferences
SMC:ASP530F-N03-11S
Rubix:120A9258
Manufacturer :00006696
EAN:3618035527316

Technical specifications
| Type of coupling | npt (threaded connection; cylinder side: npt3/8; pilot port: npt1/8) |
|---|---|
| Type | universal |
Documents
Product details : SMC ASP530F-N03-11S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
Strengths
•Pilot check operates with 50% of operating pressure
One-touch connection for supply air only
Available in 6-10mm and 1/4in.-1/2in. tube sizes
Universal style connection standard
Thread sealant is standard
Available in PT, NPT, and G thread (standard)
One-touch connection for supply air only
Available in 6-10mm and 1/4in.-1/2in. tube sizes
Universal style connection standard
Thread sealant is standard
Available in PT, NPT, and G thread (standard)
Technical specifications
Attributes
| Type of coupling | npt (threaded connection; cylinder side: npt3/8; pilot port: npt1/8) |
|---|---|
| Type | universal |
| Material | pbt (housing/handle) ; brass (pilot/valve parts, chemically nickel-plated) |
| Flow | 66000 l/h |
| Max. service pressure | 10 bar |
| Series | asp |
Show UNSPSC/ECL@SS
£ 54.99 excl. VAT
/ Each
£ 65.99 incl. VAT
- Delivery usually within ( 21 ) days