References
Festo:OS-PK-3-6/3
Rubix:106A6418
Manufacturer :4232
EAN:4052568000578

Documents
Product details : FESTO 4232 OR BLOCK OS-PK-3-6/3
OR block OS-PK-3-6/3 Valve function=OR function, Pneumatic Connection, port 1=PK-3, Pneumatic Connection, port 2=PK-3, Mounting type=Front panel installation, Standard nominal flow rate=100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x45x52 mm |
|---|---|
| Logistic Weight | 85,7 g |
| Type of coupling | pk-3 |
| Type | logic element os |
Show UNSPSC/ECL@SS
£ 158.68 excl. VAT
/ Each
£ 190.42 incl. VAT
- Delivery usually within ( 6 ) days