GATES 90530081 HI-POWER V-BELT BB81 DUBLV

Gates Hi-Power® DUBL-V BB

See technical information

References

Gates:BB81 HIPOWER DUBLV
Rubix:102A7732
Manufacturer :90530081
EAN:5412571060928
brand logo

Technical specifications

Profilebb
Pitch length2110 mm

Product details : GATES 90530081 HI-POWER V-BELT BB81 DUBLV


Gates® Hi-Power® Dubl-V belt is designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt. Use this Gates solution for all industrial serpentine applications that require rotation reversal on some driven shafts. It uses flex-bonded tensile cords, which are highly resistant to flexing forces, and a protective Flex-Weave® cover. It is the ideal solution for "serpentine" drives (drives with counter rotating shafts) where power is transmitted from both the top and the bottom of the belts.

∙ Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
∙ Flex-Bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.

Technical specifications


Attributes
Profilebb
Pitch length2110 mm
£ 88.12 excl. VAT
/ Each
£ 105.74 incl. VAT
  • Usually arrives within 14 working days