References
Festo:GBS-40
Rubix:124A6119
Manufacturer :9237
EAN:4052568020491

Documents
Product details : FESTO 9237 PIVOT PIN GBS-40
Pivot pin GBS-40 For swivel Mounting ESW and DSW cylinders. Size=40, Corrosion resistance classification CRC=2, Product weight=20 g, Materials note=Free of copper and PTFE, Material information, Mounting=Case-hardened steel
Technical specifications
Attributes
| Logistic Weight | 23,63 g |
|---|---|
| Type | bearing pin |
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
- Delivery usually within ( 10 ) days