References
Festo:FUA-32
Rubix:117A1207
Manufacturer :157302
EAN:4052568071301

Documents
Product details : FESTO 157302 FLANGE MOUNTING FUA-32
Flange Mounting FUA-32 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=290 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x70x10 mm |
|---|---|
| Logistic Weight | 113 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 39.69 excl. VAT
/ Each
£ 47.63 incl. VAT
- Delivery usually within ( 8 ) days