References
Festo:GBS-50
Rubix:117A1469
Manufacturer :9238
EAN:4052568020507

Documents
Product details : FESTO 9238 PIVOT PIN GBS-50
Pivot pin GBS-50 For swivel Mounting ESW, DSW and DSEU cylinders. Size=50, Corrosion resistance classification CRC=2, Product weight=40 g, Materials note=Free of copper and PTFE, Material information, Mounting=Case-hardened steel
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type | pivot pin |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 10 ) days