SMSR POWER PLUS GEARBOX SIZE E 5:1 RATIO STANDARD PARALLEL BORE 55MM
Gearbox
See technical informationReferences
Fenner:116E0501
Rubix:406A1295
Manufacturer :116E0501


Technical specifications
| Mounting typ | shaft-mounted hollow shaft gearbox (smsr / shaft mounted) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE E 5:1 RATIO STANDARD PARALLEL BORE 55MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size E - 5:1 ratio Standard Parallel Bore Ø55mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted hollow shaft gearbox (smsr / shaft mounted) |
|---|---|
| Weight | 29000 kg |
| Input | input shaft ø25 mm (8 x 7 key) |
| Exit diameter | 55 mm |
| Auth. torque | 1085 N.m |
Show UNSPSC/ECL@SS
£ 1,804.40 excl. VAT
/ Each
£ 2,165.28 incl. VAT
- Delivery usually within ( 2 ) days