SMSR POWER PLUS GEARBOX SIZE G 20:1 RATIO ALTERNATE PARALLEL BORE 85MM
Gearbox
See technical informationReferences
Fenner:116G2002
Rubix:406A1314
Manufacturer :116G2002


Technical specifications
| Mounting typ | shaft-mounted (smsr 'shaft mounted speed reducer') |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE G 20:1 RATIO ALTERNATE PARALLEL BORE 85MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size G - 20:1 ratio Alternate Parallel Bore Ø85mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted (smsr 'shaft mounted speed reducer') |
|---|---|
| Weight | 69000 kg |
| Input | input shaft ø32 (keyed) |
| Fixation centre-to-centre distance | 212 mm |
| Exit diameter | 85 mm |
| Auth. torque | 3235 N.m |
Show UNSPSC/ECL@SS
£ 3,851.55 excl. VAT
/ Each
£ 4,621.86 incl. VAT
- Delivery usually within ( 2 ) days